👓 FREE GIFT: Get a FREE pair of Safety Glasses when you spend $150 or more. Code: SAFE26 *. Also, save big during our Flash Sale!

BIOMATIC FLUID 20L

995.903 - UNSPSC 47131821
0995903 083 1
BIOMATIC FLUID 20L BIOMATIC FLUID 20L
BIOMATIC FLUID 20L
Clearance

Delivery

In stock delivery from our warehouses.

291.81 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 206 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 9:48 AM.

Product Details

Attribute Value
Contents 20 L
Appearance Clear to yellow liquid
Odour Low/pleasant aroma
Density 0.9996 g/mL
pH Level 8.74
Flash Point None
EAN 4050641003201

Features

Aqueous based surfactant cleaner (no odour)
Designed for difficult cleaning applications in the Biomatic parts washing system
Excellent for removing motor oil, bearing grease, automotive grease, impacted grease, creosote, resin products, hydraulic/transmission fluid, fifth wheel grease, crude oil, solder/flux, and animal fat
Free of volatile organic compounds (VOC)
No flashpoint
pH neutral
Biodegradable
Non-toxic, non-caustic, non-flammable, nonhazardous
No phosphates, formaldehyde, biocides or solvents present

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-09-03
merci!
2019-02-26
WE use it to clean bike parts. We would recommend it to other bike shops. We like it and works well