HAPPY EASTER: Save up to 20% on sitewide* products. Use code:  EASTER26.

LOCKERS 2-TIER BANK OF 3 36x18x72 STEEL

9501.FN465 - UNSPSC 56101520
9501024591990 1
LOCKERS 2-TIER BANK OF 3 36x18x72 STEEL LOCKERS 2-TIER BANK OF 3 36x18x72 STEEL
LOCKERS 2-TIER BANK OF 3 36x18x72 STEEL
New

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width 36"
Height 72"
Material Steel
Weight 141 lbs
EAN 4068362349317

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.