3/4T ENGINE TILTER
713.03541
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Capacity | 1,500 lb |
Dimensions | 6.75" x 18.25" x 2.25" |
Weight | 11 lb (5 kg) |
Features
Engine can be tipped to a wide variety of angles for easy removal and installation |
Saves time and labour |
Easily change centre of gravity to make engine removal or installation faster and safer |
Can be used with shop cranes and hoists |
Documents & Videos
Review(s)
Product not yet rated.