3T ENGINE CRANE
713.03556
Delivery
0 Review(s)
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
Attribute | Value |
---|---|
Boom Length | 32" @ 3 T / 39" @ 2 T / 47" @ 1.5 T / 56" @ 1 T |
Shipping Weight | 359 lb (163 kg) |
Features
Engine Cranes are designed for easy and efficient removal and transportation of vehicle engines |
All feature four-position telescopic booms, wide stable bases, forged steel hooks with safety latches and heavy duty swivel casters |
Superior welds in all locations provide maximum strength and durability |
Extra Heavy Duty engine crane with reinforced leg assemblies for added strength and durability |
4 different boom settings: 3T, 2T, 1.5T, 1T |
Hydraulic ram has built in safety overload to protect the unit from being used beyond its rated capacity |
Large 4.25" rear swivel casters and 6" fixed front wheels provide ease of mobility and positioning |
Documents & Videos
Review(s)
Product not yet rated.