![700LB TRANSVERSE ENGINE SUPPORT](https://wurth-pim.imgix.net/Product/71303567-subaru-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=37ba1ecf76f2cfa6c37412b2393849dc)
![700LB TRANSVERSE ENGINE SUPPORT](https://pim.wurth.ca/Product/71303567-subaru-wurth.jpg)
![700LB TRANSVERSE ENGINE SUPPORT](https://wurth-pim.imgix.net/Product/71303567-subaru-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=37ba1ecf76f2cfa6c37412b2393849dc)
![](https://pim.wurth.ca/Product/71303567-subaru-wurth.jpg)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Capacity | 700 lb |
Max. Width | 34.5 – 61" |
Shipping Weight | 27 lb (12 kg) |
Three support points for added stability |
700 lb capacity |
2 - 14" adjustable hook screws |
2 - 1/8" x 38" braided steel cables |
Width expands from 34.5" to 61" |
Product not yet rated.