750LB ADJUSTABLE ENGINE SUPPORT
713.03542
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Capacity | 750 lb |
Max. Height | 26-1/2" |
Max. Width | 49-1/2" |
Dimensions | 9.00" x 41.75" x 3.00" |
Weight | 37 lb (17 kg) |
Screw travel | 18-3/4" |
Features
Ideal for transverse mounted engines when working on the transmission or when removing engine mounts |
Precisely positions the engine to allow easy transmission removal |
Perfect for front wheel drive vehicles, both 4 and 6 cylinders |
Can be extended to adapt to the width of the vehicle |
Special feature provides height adjustment after having been attached to the engine by means of a worm screw (not intended for lifting engine) |
Documents & Videos
Review(s)
Product not yet rated.