1.5T LOW PROFILE TRANSMISSION JACK
713.03583
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Capacity | 1.5 T |
High Height | 37" |
Low Height | 8-3/4" |
Base Dimensions | 42-3/5” x 25-7/8” |
Backward Tilt | 10 deg |
Forward Tilt | 10 deg |
Side Tilt | 11-13 deg |
Shipping Weight | 319 lb |
Features
1.5 ton transmission jack is ideal for handling heavy weight truck transmissions. |
Low profile design enables access to the lowest clearance trucks. |
Wide chassis provides efficient load distribution and increased stability. |
4-way tilting head allows the user to easily position the jack for installation and removal of the transmission. |
Fully adjustable universal saddle with adjustable arms to position the transmission securely |
Full 360 degree rotating handle for use in any position |
Documents & Videos
Review(s)
Product not yet rated.