10T HIGH PROFILE JACK STANDS (PAIR)
713.03561
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Capacity | 10 T |
High Height | 46-1/4" |
Low Height | 30-3/4" |
Dimensions | 17" x 38" x 19" |
Saddle Dimensions | 3-1/8" x 5-7/8" |
Size of Base | 16" x 16" |
Number of Positions | 10 |
Shipping Weight | 110 lb (50 kg) - pair |
Features
Jack Stands provide a safe and secure way to support vehicles once lifted. |
Large support saddle and extra wide four legged base for stability |
10 height adjusting pin positions |
Sold and shipped in pairs |
Review(s)
Product not yet rated.