10T LOW PROFILE JACK STANDS (PAIR)
713.03575
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Capacity | 10 T |
High Height | 30" |
Low Height | 20-1/2" |
Dimensions | 13.50" x 29.00" x 17.50" |
Saddle Dimensions | 3-1/8" x 4-1/4" |
Size of Base | 12" x 12" |
Shipping Weight | 66 lb (30 kg) - pair |
Features
Jack Stands provide a safe and secure way to support vehicles once lifted and when performing under car maintenance. |
Large support saddle and extra wide four legged base for stability |
7 height adjusting pin positions |
Sold and shipped in pairs |
Review(s)
Product not yet rated.