



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Capacity | 10 T |
High Height | 17-1/3" |
Low Height | 11-1/8" |
Base Dimensions | 12-3/16" x 12-3/16" |
Saddle Dimensions | 3" x 5" |
Leg Base Diameter | 2" |
Operation | Pin |
Shipping Weight | 58 lb |
Pin-type support column adjusts to a variety of height positions. Additionally, the height-adjustment pin is attached to the standby cable to prevent it being lost. |
Our Jack Stands are designed with a four-legged base model made from heavy schedule 2” diameter pipe for added stability. |
Product not yet rated.