12T RATCHETING JACK STANDS (PAIR)
713.03549
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Capacity | 12 T |
Base Dimensions | 12" x 9-3/4" |
High Height | 28-1/3" |
Low Height | 19-1/4" |
Shipping Weight | 57 lb |
Features
Ductile iron support column with ratchet teeth provides multiple height positions |
Double-locks mechanism with both handle locks and mobility pin for increased safety |
Notched saddles for use with unitized vehicles. Welded foot pads resist sinking into soft ground or asphalt |
Review(s)
Product not yet rated.