1T HIGH-LIFT TRANSMISSION JACK - 2 STAGE (AIR/HYD)
713.03564
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Capacity | 1 T |
High Height | 76-3/8" |
Low Height | 37" |
Weight | 182.98 lb (83 kg) |
Working Air Pressure | 90 – 120 PSI |
1st Stage | 19-3/8" |
2nd Stage | 20" |
Features
Hydraulic Telescopic Transmission Jacks provide service technicians one-man capabilities for installing transmissions, differentials or transfer case. |
Telescopic two-stage hydraulics for greater lift range, precise load control and rapid lift |
Extendable height from 37" to 76 3/8" |
Convenient foot-operated pump allows mechanic to use both hands to position and align saddle with transmission |
Fully adjustable universal saddle with hand adjustable corner brackets and safety chain |
Wide base with four swivel caster wheels for easier, more efficient under-hoist positioning |
Safety overload system prevents jack from being used beyond the ASME/PASE load-limiting standard |
Conforms to ASME 2014 standards |
Documents & Videos
Review(s)
Product not yet rated.