1T TRANSMISSION JACK - LOW PROFILE
713.03565
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Capacity | 1 T |
High Height | 30-1/2" |
Low Height | 11.9" |
Base Dimensions | 36.6” x 22-3/4” |
Backward Tilt | 10 deg |
Forward Tilt | 15 deg |
Side Tilt | 10-15 deg |
Shipping Weight | 193.3 lb |
Features
1 Ton transmission jack is ideal for handling medium to heavy weight truck transmissions. |
Low profile design enables access to the lowest clearance trucks. |
Wide chassis provides efficient load distribution and increased stability. |
4-way tilting head allows the user to easily position the jack for installation and removal of the transmission. |
Fully adjustable universal saddle with adjustable arms to position the transmission securely |
Full 360 degree rotating handle for use in any position |
Documents & Videos
Review(s)
Product not yet rated.