2 1/2T SERVICE JACK
713.03570
Delivery
0 Review(s)
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
Attribute | Value |
---|---|
Capacity | 2-1/2 T |
Front Width | 10-3/4" |
Rear width | 13" |
High Height | 19-1/4" |
Low Height | 5" |
Length | 27" |
Dimensions | 14.00" x 29.00" x 8.50" |
Weight | 79 lb (36 kg) |
Features
All models equipped with safety valve to prevent overloading |
Rear mounted swivel casters for easy maneuverability |
Heavy duty pump, ram and cylinders are precision machined and inspected to ensure long service life and superior performance |
Model 952B has been the standard of the Canadian industry for over 20 years |
Heavy duty casters and saddle |
Two piece 40" handle |
A great floor jack for everyday use |
NOTE: Hydraulic Jacks are intended for lifting but not sustaining a partial vehicular load. Immediately after lifting, support the load with appropriate means such as high quality jack stands. |
Documents & Videos
Review(s)
Product not yet rated.