2 1/2T SERVICE JACK & 3T VEHICLE STANDS
713.03572
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Capacity | 2-1/2 T |
Front Width | 10-3/4" |
Rear width | 13" |
High Height | 19-1/4" |
Low Height | 5" |
Length | 27" |
Features
2-1/2 ton service jack and 3 ton safety stands |
All models equipped with safety valve to prevent overloading |
Rear mounted swivel casters for easy maneuverability |
Heavy duty pump, ram and cylinders are precision machined and inspected to ensure long service life and superior performance |
NOTE: Hydraulic Jacks are intended for lifting but not sustaining a partial vehicular load. Immediately after lifting, support the load with appropriate means such as high-quality jack stands. |
Review(s)
Product not yet rated.