22T HD JACK STANDS - PIN STYLE
713.03548
Delivery
0 Review(s)
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
Attribute | Value |
---|---|
Capacity | 22 T |
High Height | 19-3/4" |
Low Height | 13-3/4" |
Saddle Dimensions | 3" x 3-7/8" |
Size of Base | 10" x 10" |
Number of Positions | 4 |
Features
Efficient pin-type post with four height adjustment positions |
Adjusts from 13-3/4" to 19-3/4" |
Large 3" x 3-7/8" saddle |
10" x 10" square base secures and stablizes load |
Meets ANSI standards for performance and safety |
Balanced carry handle |
Sold individually |
Review(s)
Product not yet rated.