Free Gift: Get a FREE Cooler Bag when you spend $250 or more. Use code COOLOFF.

22T SAFETY STANDS - PIN STYLE (PAIR)

713.03576
22T SAFETY STANDS - PIN STYLE (PAIR) 22T SAFETY STANDS - PIN STYLE (PAIR)
22T SAFETY STANDS - PIN STYLE (PAIR)

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Capacity 22 T
High Height 19.7"
Low Height 11.8"
Base Dimensions 10" x 10"
Saddle Dimensions 2.3" x 3.5"
Operation Pin
Shipping Weight 78.5"

Features

The complete steel construction was devised for the Pin Type Safety Stands to achieve maximum durability. The large 10”x 10” base is used to increase stability when working on uneven or soft surfaces such as asphalt.
Created with a large V-shaped saddle that cradles axle or other under-truck components. The braided steel cable design attaches to the pin and stand to prevent loss.
These pin type safety stands feature a convenient carry handle for easy portability and usability. The multiple pin holes allow easy adjustment to the user’s desired height.

Applications

Used and sold in pairs for supporting trucks, trailers, and equipment in fleet garages, and in tire, brake, and underbody maintenance services

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.