



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Capacity | 2 T |
Front Width | 9.8" (250 mm) |
Rear width | 13.5" (344 mm) |
High Height | 19.7" (500 mm) |
Low Height | 2.9" (75 mm) |
Length | 26.9" (685 mm) |
Weight | 69.4 lb (31.5 kg) |
Shipping Weight | 73.4 lb (33.7 kg) |
Low Profile – 75 mm (2.95”) |
2xP – Double Pump design for fast efficient lifting |
Superior grade “soft” components for better performance in increased jack life |
Padded handle bumper protects vehicle finish |
Equipped with Safety Bypass to prevent overloading |
Rear mounted swivel casters for easy manoeuvrability |
Convenient integral parts tray |
Product not yet rated.