Free Shipping: For every order of $350 or more with the promo code : FREESHIP

2T ALUMINUM RACING SERVICE JACK

713.03545
2T ALUMINUM RACING SERVICE JACK 2T ALUMINUM RACING SERVICE JACK
2T ALUMINUM RACING SERVICE JACK

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Capacity 2 T
Front Width 11.75" (298.5 mm)
Rear width 11.75" (298.5 mm)
High Height 18.5" (470 mm)
Low Height 3.5" (90 mm)
Length 25.75" (654 mm)
Weight 43 lb (19.5 kg)

Features

Lightweight, only 43 lb (19.5 kg) and a 2 Ton Capacity makes this a very versatile jack for numerous applications from towing and service vehicle applications, general garage service to the racers of all types.
Double pump design gets saddle to load quickly
Padded 2 PC handle and saddle protect vehicle from damage
2 side handles for easier portability
Large front wheels for added stability

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.