3 1/2T SERVICE JACK
713.03557
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Capacity | 3-1/2 T |
Front Width | 11.04" (280 mm) |
Rear width | 14.3" (364 mm) |
High Height | 20.5" (520 mm) |
Low Height | 4.13" (105 mm) |
Length | 28.5" (724 mm) |
Features
Equipped with a double pump design for fast, efficient lifting |
Heavy steel construction provides strength, stability, and dependability |
Two-piece padded handle bumper protects vehicle finish |
Ball-bearing rear-mounted swivel casters for easy maneuverability |
Meets or exceeds 2019 ASME PASE Standards |
Equipped with safety bypass valve to prevent overloading |
Review(s)
Product not yet rated.