3 1/2T SERVICE JACK (HD)
713.03559
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Capacity | 3-1/2 T |
Front Width | 11.04” |
Rear width | 14.3” |
High Height | 20.5” |
Low Height | 4.13” |
Length | 28.5” |
Features
Lightning™ hydraulic lift system quickly raises the vehicle to desired lift height |
20.5" max. lift height provides versatility needed to lift most cars, SUVs and pick-up trucks |
Heavy-gauge steel frame with upper and lower flanges withstand twisting of the jack when under load |
Jack is equipped with a rubber saddle pad and foam handle bumper to protect the vehicle |
Ball-bearing rear-mounted swivel casters for easy maneuverability |
Meets or exceeds 2019 ASME PASE Standards |
Equipped with safety bypass valve to prevent overloading |
Review(s)
Product not yet rated.