3T 2XP LOW PROFILE FLOOR JACK
713.03544
Delivery
0 Review(s)
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
Attribute | Value |
---|---|
Capacity | 3 T |
Front Width | 10.1" (257 mm) |
Rear width | 13.5" (343 mm) |
High Height | 18.1" (460 mm) |
Low Height | 4.7" (120 mm) |
Length | 24.7" (628 mm) |
Weight | 69.4 lb (31.5 kg) |
Features
2xP – Double Pump design for fast efficient lifting |
Superior grade “soft” components for better performance in increased jack life |
Padded handle bumper protects vehicle finish |
Equipped with Safety Bypass to prevent overloading |
Rear mounted swivel casters for easy manoeuvrability |
Convenient integral parts tray |
Documents & Videos
Review(s)
Product not yet rated.