3T RATCHETING JACK STANDS (PAIR)
713.03589
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Capacity | 3 T |
Base Dimensions | 8-3/4" x 7-1/4" |
High Height | 16" |
Low Height | 11" |
Shipping Weight | 16 lb |
Review(s)
Product not yet rated.