



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Capacity | 4 T |
Front Width | 10.8" (275 mm) |
Rear width | 14.3" (364 mm) |
High Height | 20.5" (520 mm) |
Low Height | 4.3" (110 mm) |
Length | 28.8" (732 mm) |
Weight | 97.4 lb (44.2 kg) |
Shipping Weight | 104.1 lb (47.2 kg) |
2xP – Double Pump design for fast efficient lifting |
Superior grade “soft” components for better performance in increased jack life |
Padded handle bumper protects vehicle finish |
Equipped with Safety Bypass to prevent overloading |
Rear mounted swivel casters for easy manoeuvrability |
Convenient integral parts tray |
Product not yet rated.