



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Capacity | 5 T |
Front Width | 11-1/2" |
Rear width | 15" |
High Height | 22-1/2" |
Low Height | 6" |
Length | 59" |
Dimensions | 16.00" x 60.50" x 10.50" |
Shipping Weight | 264 lb (119 kg) |
Heavy duty manually operated service jacks for the most demanding heavy duty applications |
Heavy duty pumps, rams, and cylinders are precision machined and inspected to ensure long service life and superior performance |
Designed to get into very low areas |
Automatic safety valve prevents overload |
Heavy duty swivel casters provide optimum maneuverability |
Handle mounted locking control lever locks handle in one of three positions: vertical, 45 degree, or horizontal for more convenient under vehicle positioning |
Product not yet rated.