5T SERVICE JACK - (AIR/HYD)
713.03571
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Capacity | 5 T |
High Height | 22-1/2" |
Low Height | 6" |
Length | 59" |
Front Width | 11-1/2" |
Rear width | 15" |
Shipping Weight | 273 lb (123 kg) |
Features
Same high quality features as the manually operated jacks but designed for use with compressed air systems between 115 - 200 PSI. |
Uses 7.8 cu. ft./min. at 180 PSI. |
May be used with or without air. |
Review(s)
Product not yet rated.