6T RATCHETING JACK STANDS (PAIR)
713.03577
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Capacity | 6 T |
Base Dimensions | 12" x 9-3/4" |
High Height | 24" |
Low Height | 15-1/2" |
Shipping Weight | 30 lb |
Features
Ductile iron support column with ratchet teeth provides multiple height positions |
Double-locks mechanism with both handle locks and mobility pin for increased safety |
Notched saddles for use with unitized vehicles. Welded foot pads resist sinking into soft ground or asphalt |
Applications
Used and sold in pairs for supporting automotive vehicles after lifting
Review(s)
Product not yet rated.