Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

6T RATCHETING JACK STANDS (PAIR)

713.03577
6T RATCHETING JACK STANDS (PAIR) 6T RATCHETING JACK STANDS (PAIR)
6T RATCHETING JACK STANDS (PAIR)

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Capacity 6 T
Base Dimensions 12" x 9-3/4"
High Height 24"
Low Height 15-1/2"
Shipping Weight 30 lb

Features

Ductile iron support column with ratchet teeth provides multiple height positions
Double-locks mechanism with both handle locks and mobility pin for increased safety
Notched saddles for use with unitized vehicles. Welded foot pads resist sinking into soft ground or asphalt

Applications

Used and sold in pairs for supporting automotive vehicles after lifting

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.