1250LB ENGINE STAND "U" DESIGN
713.03543
Delivery
0 Review(s)
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
Attribute | Value |
---|---|
Base Length | 34" |
Capacity | 1,250 lb |
Front Width | 33" |
Dimensions | 10.25" x 35.75" x 9.50" |
Weight | 77 lb (35 kg) |
Rear width | 33" |
Stand Height | 34” |
Features
Engine Stands are used in the positioning and transportation of automobile and light truck engines in a wide variety of vehicle service facilities |
All Engine Stands include a 360° rotating head, which efficiently puts the engine in the optimal work position, rugged full swivel casters and heavy-duty tubular steel construction |
Extra wide 4 point U type base ensures maximum stability and performance |
Adjustable brackets allow maximum flexibility – fits most automobile and light truck engines |
360° rotating head enables engine to be placed in desired work position |
Full swivel casters |
Heavy duty welded steel base |
Features convenient tray for holding tools and parts |
Documents & Videos
Review(s)
Product not yet rated.