2T STABALIZING STAND - FLAT POST
713.03547
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Dimensions | 46.50" x 8.63" x 3.00" |
Shipping Weight | 44 lb (20 kg) |
Features
Adjusts from 55" to 85-1/2" |
Ideal for exhaust and suspension work |
Bearing included for smooth operation |
Easily dismantles for storage |
24" x 24" x 24" base |
May be used to stabilize vehicles that are raised by in ground or above ground lifts |
Review(s)
Product not yet rated.