Free Shipping: For every order of $350 or more with the promo code : FREESHIP

2T STABALIZING STAND - FLAT POST

713.03547
2T STABALIZING STAND - FLAT POST 2T STABALIZING STAND - FLAT POST
2T STABALIZING STAND - FLAT POST

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Dimensions 46.50" x 8.63" x 3.00"
Shipping Weight 44 lb (20 kg)

Features

Adjusts from 55" to 85-1/2"
Ideal for exhaust and suspension work
Bearing included for smooth operation
Easily dismantles for storage
24" x 24" x 24" base
May be used to stabilize vehicles that are raised by in ground or above ground lifts

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.