2T STABALIZING STAND - "U" POST
713.03574
Delivery
0 Review(s)
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
Attribute | Value |
---|---|
Dimensions | 20.00" x 63.50" x 21.00" |
Shipping Weight | 26 lb (12 kg) |
Features
Stabilizes vehicles that are raised by in ground or above ground lifts |
Adjusts from 66-1/2" to 73" |
Ideal for exhaust and suspension work |
Bearing included for smooth operation |
Adjusting screw for easier load operation |
21" x 21" x 21" base |
Not designed to support entire vehicle but may be used to stabilize vehicles that are raised by in ground or above ground lifts |
Features all steel construction with joints welded together for maximum strength |
Review(s)
Product not yet rated.