Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Dimensions | 13.00" x 52.50" x 3.00" |
Shipping Weight | 32 lb (14 kg) |
Designed to support vehicle components, not vehicles |
Ideal for shock absorber replacement and exhaust system installations |
Adjusts from 54-1/2" to 80-1/2" |
Foot operated lever for extra lift |
Bearing included for smooth operation |
12" diameter base |
Product not yet rated.