Free Shipping: For every order of $350 or more with the promo code : FREESHIP

20T SHOP PRESS W/GUARD

713.03562
20T SHOP PRESS W/GUARD 20T SHOP PRESS W/GUARD
20T SHOP PRESS W/GUARD

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Air Pressure 110 – 120 PSI
Bed depth 7"
Bed Width 19.25"
Hydraulic System Pressure 10,000 PSI
Overall Size 35" x 64"
Pressing Force 20 T
Ram travel 7.5"
Throat Depth 5.75"
Throat width 10.75"

Features

Protective guard, combination V block and pressing adapter set included
Press head moves from side to side for added pressing flexibility
Liquid filled gauge accurately shows operator pressing force being applied
Air pressure: 110 - 120 PSI
Welded frame for added strength

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.