30T SHOP PRESS W/ GUARD
713.03578
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Air Pressure | 110 – 120 PSI |
Bed depth | 7.25" |
Bed Width | 21.5" |
Hydraulic System Pressure | 8,484.70 PSI |
Overall Size | 40" x 71" |
Pressing Force | 30 T |
Ram travel | 5.9" |
Throat Depth | 6.5" |
Throat width | 15" |
Shipping Weight | 363 lb (165 kg) |
Features
Protective guard, combination V block and pressing adaptor set included |
Press head moves from side to side for added pressing flexibility |
Liquid filled gauge accurately shows operator pressing force being applied |
Welded frame for added strength |
Documents & Videos
Review(s)
Product not yet rated.