2-POST LIFT W/POWER CONTROLS
713.035103
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Rise Height | 74.125 in |
Overall Height | 140 in |
Overall Width | 138.5 in / 143 in |
Inside Columns | 110 in / 114.5 in |
Drive through Clearance | 100 in / 104.5 in |
Front Arm Reach | 20 in / 42 in |
Rear Arm Reach | 37.625 in / 60 in |
Weight Capacity | 10,000 lbs |
Features
2-post lift with Conventional Power Controls |
3-stage front & rear arms with directSPOT™ offset design eliminate the need to shuffle a vehicle back and forth to swing the front arm clear of the tire to reach recommended lift points. |
Accurate first-try spotting will boost your productivity as well as reduce frustration in your shop. |
Single-point mechanical lock release |
Adjustable overall width |
Voltage: 2HP, 208v-230v, 60Hz, 1Ph |
Speed of rise: 38/27s |
Required Bay Height: 12’-0”minimum |
Required Bay Width: 12’-0” recommended |
Notices
MIN. CONCRETE SPEC: 4” thick, reinforced, free from cracks/seams, rated at 3500+ psi, cured at least 28 days |
Please contact [email protected] if you are interested in Quick Cycle and Dual Pendant Power Controls. |
Review(s)
Product not yet rated.