Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

2-POST LIFT W/POWER CONTROLS

713.035103
2-POST LIFT W/POWER CONTROLS 2-POST LIFT W/POWER CONTROLS
2-POST LIFT W/POWER CONTROLS

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Rise Height 74.125 in
Overall Height 140 in
Overall Width 138.5 in / 143 in
Inside Columns 110 in / 114.5 in
Drive through Clearance 100 in / 104.5 in
Front Arm Reach 20 in / 42 in
Rear Arm Reach 37.625 in / 60 in
Weight Capacity 10,000 lbs

Features

2-post lift with Conventional Power Controls
3-stage front & rear arms with directSPOT™ offset design eliminate the need to shuffle a vehicle back and forth to swing the front arm clear of the tire to reach recommended lift points.
Accurate first-try spotting will boost your productivity as well as reduce frustration in your shop.
Single-point mechanical lock release
Adjustable overall width
Voltage: 2HP, 208v-230v, 60Hz, 1Ph
Speed of rise: 38/27s
Required Bay Height: 12’-0”minimum
Required Bay Width: 12’-0” recommended

Notices

MIN. CONCRETE SPEC: 4” thick, reinforced, free from cracks/seams, rated at 3500+ psi, cured at least 28 days
Please contact [email protected] if you are interested in Quick Cycle and Dual Pendant Power Controls.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.