68L WASTE OIL DRAIN (STEEL)
713.03585
Delivery
0 Review(s)
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
Attribute | Value |
---|---|
Shipping Weight | 58 lb (26 kg) |
Features
68 litre steel recovery tank |
8' drainage hose doubles as an oil level sight gauge |
14" metal collection funnel holds 10 litres of oil |
Shut off valve between funnel and tank allows fluid inspection prior to draining oil |
Uses air to pressurize tank, allowing quick and easy fluid evacuation (maximum 10 PSI) |
Pressure regulator included |
Adjustable bowl height from 46 to 75" |
Uses gravity to drain waste oil from engines, gear boxes and differentials |
Documents & Videos
Review(s)
Product not yet rated.