WASTE OIL DRAIN 90L (STEEL)
713.03555
Delivery
0 Review(s)
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
Attribute | Value |
---|---|
Shipping Weight | 60 lb (27 kg) |
Features
Large 90L steel recovery tank |
78" long drainage hose |
Tank mounted oil-level sight gauge |
Convenient tool tray |
16" diameter collection funnel holds 18 litres of oil |
23" diameter collection funnel adaptor included to expand oil catch area |
Shut off valve between collection funnel and tank allows fluid inspection prior to draining oil |
Uses air to pressurize tank, allowing quick and easy fluid evacuation (maximum 7 PSI) |
Pressure regulator included |
Adjustable bowl height from 40" to 79" high |
Uses gravity to drain waste oil from engines, gear boxes, and differentials |
Documents & Videos
Review(s)
Product not yet rated.