1500LB WHEEL DOLLY
713.03573
Delivery
0 Review(s)
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Capacity | 1,500 lb |
High Height | 10-1/4" |
Low Height | 2-1/2" |
Length | 31" |
Width | 43" |
Dimensions | 34.00" x 44.00" x 6.50" |
Weight | 143 lb (65 kg) |
Shipping Weight | 166 lb (75 kg) |
Features
Lift arm adjusts inward and outward to handle different wheel combinations. |
Provides extra low access to easily position heavy wheel assemblies. |
Leveling screw for precise alignment |
Full 7-3/4" ram lift |
Three large swivel casters provide maximum flexibility of movement. |
6FT safety chain secures wheels in place during removal and transport. |
Easily handles the removal, installation and transportation of single or dual truck wheel assemblies |
Documents & Videos
Review(s)
Product not yet rated.