Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Capacity | 450 lb |
Dimensions | 25.00" x 30.50" x 2.50" |
Shipping Weight | 26.5 lb (12 kg) |
Rugged tubular construction |
13-3/4" rollers turn and pivot for perfect alignment with hub lugs. |
Design enables one person to do the work without excessive lifting or straining. |
Product not yet rated.