FREE GIFT: Get a FREE pair of sunglasses when you spend $40+ (Code: SHADE25) or a FREE camo hat when you spend $75+ (Code: CAMO25).

450LB WHEEL DOLLY

713.03546
450LB WHEEL DOLLY 450LB WHEEL DOLLY
450LB WHEEL DOLLY

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Capacity 450 lb
Dimensions 25.00" x 30.50" x 2.50"
Shipping Weight 26.5 lb (12 kg)

Features

Rugged tubular construction
13-3/4" rollers turn and pivot for perfect alignment with hub lugs.
Design enables one person to do the work without excessive lifting or straining.

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.