CHOOSE YOUR PERK: Get a FREE* dartboard on orders of $699+ with at least 16 unique line items (Code: DART26) - or choose FREE shipping on orders of $99+ (Code: FREESHIP99).

ULTRA MOBILE MINI LIFT SAFETY JACK 2 PCS

995.100ML - UNSPSC 24101612
W109995100961 1
ULTRA MOBILE MINI LIFT SAFETY JACK 2 PCS ULTRA MOBILE MINI LIFT SAFETY JACK 2 PCS
ULTRA MOBILE MINI LIFT SAFETY JACK 2 PCS

Delivery

In stock delivery from our warehouses.

An innovative, low profile, pneumatically operated scissor lift that will lift nearly any car, van, truck or SUV on the market.

3300.00 Promo Price : $3,300.00 $4,801.72
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Max Lift Height (Rear Axle) 155 cm
Max Lift Height (Front Axle) 145 cm
Max Lift Height (Side Elevation) 60 cm
Size 138 x 60 cm
Min Height 13 cm
Lift Capacity 2500 kg (5511 lbs)
Max Vehicle Weight 3200 kg (7054 lbs)
Lift Pad Length 48 cm
Lift Weight 110 kg (242 lbs)
Power/Min Air Supply Compressed air, 1/4" FPT 6-8 bar (87-116 psi)
EAN 4068362489877

Features

Large directional wheels
Pneumatic air bag from Continental™
Low maintenance
Large lifting pad
Quick lift time

Benefits & Advantage

Rolls easily, even over floor grates (ex: in paint booths)
Top quality for the safest operation.
No electric or hydraulic parts.
At 48 cm long, provides high stability.
Additional lift pad allows for lateral lifting.
13 seconds to raise, 17 seconds to descend.
Operates pneumatically.
Compact size fits easily under most vehicles (accessory ramps are available).
Allows lifting of the vehicle from the front, side, or rear. With the use of two MiniLifts, the entire vehicle can be lifted and moved.
Reduces operator fatigue by lifting the vehicle to a comfortable working height.
Can lift almost all trucks, cars, vans and SUVs on the market.

Notices

An additional freight charge of $200.00 will apply to this item / per unit ordered
995.102JS REPLACEMENT SAFETY JACK STAND PAIR FOR 995.100ML qty 1
995.AE100.1 ULTRA MOBILE MINI LIFT qty 1

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-12-02
Vehicle repairs Tire changes Quality is very good