Flash Sale: Save Up to 35%* and Get a Free Scarf (SCARF26) OR Sunglasses (GLASSES26) on $99+ Orders**.

SHOWROOM CHARGER 30A-32A

DEFA.707373 - UNSPSC 26111704
9501022509990 1
SHOWROOM CHARGER 30A-32A SHOWROOM CHARGER 30A-32A
SHOWROOM CHARGER 30A-32A

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Input voltage [VAC] 10-240 (@ 50-60Hz)
Operating temp. [ºC] or [ºF] -20/+40C or -4/+104[ºF]
Charging voltage [VDC] 14.4
Maintenance charging [VDC] 13.6
AC Power Cord [m/ft] 5m / 16.4 ft
Charging current at 120 [A] 30
Charging current at 230 [A] 32
Battery size, max [Ah] 250
IP rating [IP] 40
H/W/D [cm] or [inch] 22.7/12.5/6.2 or 8.9/4.9/2.4
Weight [kg/Lbs] 1.7/3.75
EAN 4068362130670

Features

DEFA AS is conforming to the requirements of ISO 9001, ISO 14001 and ISO 45001.
User-friendly – one-button solution and intuitive display
Very high efficiency – 95%
Optimal charging – 7 step charging curve
Upgradeable software – via separate USB port
Discreet design – black anodized aluminum
Discreet placement – detachable cables you can run through the engine compartment
No noise – no fan
Safe – spark and short circuit proof
No scratches or marks – rubber feet and corners are available

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.