MIXER NOZZLE WIT-PM200/NORDIC
903.420001
- UNSPSC 40141731
Clearance
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
30 pieces in stock at Vaughan, ON as of 10:41 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Colour | Red |
Length | 21.5 cm |
Diameter | 8 mm |
Suitable for injection mortar | WIT-Nordic; WIT-PM 200; WIT-VM 250 |
Suitable for cartridges type | Coaxial (1:10) + 150/330/380/420/300 ml; Tubular (1:10) + 300 ml |
EAN | 4011231846424 |
Customers Also Viewed
Review(s)
Product not yet rated.