WSA 1/4" X 1-1/2"
904.1674060
- UNSPSC 31162102
Clearance
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 100 8 Pkg(s) Maximum Quantity:
Units/package: 100 8 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 1/4 " |
Hole Diameter | 1/4 |
Length | 1-1/2 " |
EAN | 4052713987419 |
Features
Required hole diameter equals anchor diameter |
Friction set in solid masonry or stone |
High strength, heat treated alloy steel |
Corrosion resistant (CR) for use in harsh climates or with ACQ lumber |
Nickel rich electroplate for corrosive enviroments (Sup-R-Coat) |
Flat head |
High strength, heat treated alloy steel, zinc plated |
Instructions
Using a carbide bit, drill hole at least a 1/4” deeper than the anchor embedment. |
Clean hole of debris. |
To set, drive anchor into hole through item to be fastened. |
Notices
Dead loads only |
APPROVALS/LISTINGS: G.S.A. Spec FF-S-325C, Group VI |
Review(s)
Product not yet rated.