WDI 3/4"
904.D3400
- UNSPSC 31162102
Clearance
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 10 4 Pkg(s) Maximum Quantity:
Units/package: 10 4 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Hole Diameter | 1 " |
Thread Diameter | 3/4 " |
Minimum Embedment | 3-3/16 " |
Maximum Torque | 80 ft lbs |
Ultimate Tensile Load (2000 PSI) | 12300 lbs |
Ultimate Tensile Load (4000 PSI) | 16019 lbs |
Ultimate Shear Load | 11627 lbs |
EAN | 4052713988911 |
Features
Ideal for flush mounting applications. |
Preassembled for ease of installation. |
Female threads accept standard UNC bolts or threaded rods (1/4” to 3/4”) |
Slotted body is precision-matched to tapered internal plug for uniform expansion. |
Knurled body increases frictional forces between anchor and wall of hole. |
Carbon steel, zinc plated |
Instructions
Drill hole same length as anchor. Do not use core bits. Maintain accurate hole size. |
Clean hole of debris |
Drop in anchor, slotted end first. |
To set, drive setting tool into anchor until shoulder of tool is flush with top of anchor. |
Select proper bolt length. |
Notices
Note: Dead loads only. Hole depth must be equal to anchor length. Do not over torque.
APPROVALS/LISTINGS: • G.S.A. Spec FF-S-325C, Group VIII, Type 1 • UL listed 3/8”-3/4” • FM 3/8” - 1/2” & 3/4” |
Review(s)
Product not yet rated.