Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

WQ-DI 1/4"

904.1104000 - UNSPSC 31162100
WQ-DI 1/4" WQ-DI 1/4"
WQ-DI 1/4"
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Bolt Diameter 1/4 "
Hole Diameter 1/2 "
Shield Length 1-1/4 "
EAN 4052713987303

Features

Zinc diecast alloy
Medium to heavy loads
Can be used in dead, variable, or vibratory conditions in all types of solid or hollow masonry materials
Four-way expansion assures positive anchoring even under adverse drilling conditions

Instructions

Drill hole to at least shield length.
Clean hole of debris.
Place the Forway in the hole.
Position equipment. Insert machine bolt through equipment into shield.
Tighten.

Notices

APPROVALS/LISTINGS: G.S.A. Spec FF-S-325C, Group II, Type 2, Class I

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.