WQ-DI 3/4"
904.1112000
- UNSPSC 31162102
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Bolt Diameter | 3/4 " |
Hole Diameter | 1-1/4 " |
Shield Length | 3-1/8 " |
EAN | 4052713987358 |
Features
Zinc diecast alloy |
Medium to heavy loads |
Can be used in dead, variable, or vibratory conditions in all types of solid or hollow masonry materials |
Four-way expansion assures positive anchoring even under adverse drilling conditions |
Instructions
Drill hole to at least shield length. |
Clean hole of debris. |
Place the Forway in the hole. |
Position equipment. Insert machine bolt through equipment into shield. |
Tighten. |
Notices
APPROVALS/LISTINGS: G.S.A. Spec FF-S-325C, Group II, Type 2, Class I
Review(s)
Product not yet rated.