WQ-DI 3/8"
904.1106000
- UNSPSC 31162100
Delivery
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 4:28 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Bolt Diameter | 3/8 " |
Hole Diameter | 11/16 " |
Shield Length | 1-3/4 " |
EAN | 4052713987327 |
Features
Zinc diecast alloy |
Medium to heavy loads |
Can be used in dead, variable, or vibratory conditions in all types of solid or hollow masonry materials |
Four-way expansion assures positive anchoring even under adverse drilling conditions |
Instructions
Drill hole to at least shield length. |
Clean hole of debris. |
Place the Forway in the hole. |
Position equipment. Insert machine bolt through equipment into shield. |
Tighten. |
Notices
APPROVALS/LISTINGS: G.S.A. Spec FF-S-325C, Group II, Type 2, Class I
Review(s)
Product not yet rated.